text.skipToContent text.skipToNavigation

Metabo Drill screwdriver BS12 BL Q 2 x 4,0AH


Article number 6J014151
Nominal voltage (V) 12
Battery capacity (Ah) 4
Idle rotational speed 1st gear (1/min) 0 - 500
Idle rotational speed 2nd gear (1/min) 0 - 1650
Number of included batteries 2
Brand Metabo
Model POWERMAXX
Packed per 1

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 4
Idle rotational speed 1st gear (1/min) 0 - 500
Idle rotational speed 2nd gear (1/min) 0 - 1650
Number of included batteries 2
Brand Metabo
Model POWERMAXX
Safety BS 12 BL Q
Type POWERMAXX BS 12 BL Q

Article numbers

Article number 6J014151
EAN 4007430337382
UBB 500700473241
UNSPSC 27112700
Manufacturer article nr  601039800
Do not close this page. This message will disappear, when the page is fully loaded.