text.skipToContent text.skipToNavigation

Metabo Drill screwdriver BS12 BL 2 x 4,0AH


Article number 4B698184
Nominal voltage (V) 12
Battery capacity (Ah) 4
Idle rotational speed 1st gear (1/min) 0 - 500
Idle rotational speed 2nd gear (1/min) 0 - 1650
Number of included batteries 2
Brand Metabo
Model POWERMAXX
Packed per 1

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 4
Idle rotational speed 1st gear (1/min) 0 - 500
Idle rotational speed 2nd gear (1/min) 0 - 1650
Number of included batteries 2
Brand Metabo
Model POWERMAXX
Safety BS 12 BL
Type POWERMAXX BS 12 BL

Article numbers

Article number 4B698184
EAN 4007430337351
UBB 500700473407
UNSPSC 27112700
Manufacturer article nr  601038800
Do not close this page. This message will disappear, when the page is fully loaded.