text.skipToContent text.skipToNavigation

Metabo Drill screwdriver BS12 2 x 2,0AH


Article number 4A486032
Nominal voltage (V) 12
Battery capacity (Ah) 2
Idle rotational speed 1st gear (1/min) 0 - 360
Idle rotational speed 2nd gear (1/min) 0 - 1400
Number of included batteries 2
Brand Metabo
Model POWERMAXX
Packed per 1

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 2
Idle rotational speed 1st gear (1/min) 0 - 360
Idle rotational speed 2nd gear (1/min) 0 - 1400
Number of included batteries 2
Brand Metabo
Model POWERMAXX
Safety BS 12
Type POWERMAXX BS 12

Article numbers

Article number 4A486032
EAN 4007430337689
UBB 500700472821
UNSPSC 27112700
Manufacturer article nr  601036500
Do not close this page. This message will disappear, when the page is fully loaded.