text.skipToContent text.skipToNavigation

Metabo Drill bit storage case 627190000


Article number 7U293342
Holding system Cylindrical plug-in axle
Diameter (mm) 3 - 10
Total number of tools 18
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system Cylindrical plug-in axle
Diameter (mm) 3 - 10
Total number of tools 18
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 18
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 18
Brand Metabo

Article numbers

Article number 7U293342
EAN 4007430444240
UBB 500662300416
UNSPSC 31390000
Manufacturer article nr  627190000
Do not close this page. This message will disappear, when the page is fully loaded.