text.skipToContent text.skipToNavigation

Metabo Drill bit 25 x 1320 mm


Article number 4B475819
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 1200
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 1320
Diameter drill (mm) 25
Holding system SDS-max
Cutting length (mm) 1200
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Metabo

Article numbers

Article number 4B475819
EAN 4061792177475
UBB 500711579085
UNSPSC 27112700
Manufacturer article nr  623827000
Do not close this page. This message will disappear, when the page is fully loaded.