text.skipToContent text.skipToNavigation

Metabo Drill & chisel set SP


Article number 8R819831
Holding system SDS-plus
Diameter (mm) 5 - 12
Total number of tools 7
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system SDS-plus
Diameter (mm) 5 - 12
Total number of tools 7
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 7
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 7
Brand Metabo

Article numbers

Article number 8R819831
EAN 4007430313591
UBB 500662737286
UNSPSC 27112700
Manufacturer article nr  630824000
Do not close this page. This message will disappear, when the page is fully loaded.