text.skipToContent text.skipToNavigation

Metabo Drill & chisel set 631690000


Article number 7O638815
Holding system SDS-plus
Diameter (mm) 6 - 12
Total number of tools 10
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system SDS-plus
Diameter (mm) 6 - 12
Total number of tools 10
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 10
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 10
Brand Metabo

Article numbers

Article number 7O638815
EAN 4007430323200
UBB 500668610842
UNSPSC 27112700
Manufacturer article nr  631690000
Do not close this page. This message will disappear, when the page is fully loaded.