text.skipToContent text.skipToNavigation

Metabo Diamond cutting disc 350X20,0MM UP


Article number 7D154706
Application Cutting
Max. number of revolutions (1/min) 5400
Disc diameter (mm) 350
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Bore diameter 22.2
Packed per 1

Specifications

Application Cutting
Max. number of revolutions (1/min) 5400
Disc diameter (mm) 350
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Bore diameter 22.2
Segment height (mm) 12
Segmentation Other

Article numbers

Article number 7D154706
EAN 4007430177902
UBB 500662368819
UNSPSC 27112700
Manufacturer article nr  628121000
Do not close this page. This message will disappear, when the page is fully loaded.