text.skipToContent text.skipToNavigation

Metabo Diamond cutting disc 125X22,23MM UP


Article number 2N573218
Application Cutting
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Bore diameter 22.2
Packed per 1

Specifications

Application Cutting
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Bore diameter 22.2
Segment height (mm) 12
Segmentation Other

Article numbers

Article number 2N573218
EAN 4007430177810
UBB 500662356855
UNSPSC 27112700
Manufacturer article nr  628112000
Do not close this page. This message will disappear, when the page is fully loaded.