text.skipToContent text.skipToNavigation

Metabo Diamond cutting disc 115 x 22,23mm AC


Article number 8F995260
Application Cutting
Max. number of revolutions (1/min) 13200
Disc diameter (mm) 115
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Packed per 1

Specifications

Application Cutting
Max. number of revolutions (1/min) 13200
Disc diameter (mm) 115
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Bore diameter 22.2
Segment height (mm) 7
Segmentation Other
Brand Metabo
Model Classic AC

Article numbers

Article number 8F995260
EAN 4007430178510
UBB 500662357689
UNSPSC 27112700
Manufacturer article nr  628182000
Do not close this page. This message will disappear, when the page is fully loaded.