text.skipToContent text.skipToNavigation

Metabo Dia-socket countersink 68mm x M16 PRO


Article number 3V970968
Nominal size (mm) 68
Holding system Internal thread
Suitable for operation with impact No
Size holding system M16
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 68
Holding system Internal thread
Suitable for operation with impact No
Size holding system M16
Brand Metabo

Article numbers

Article number 3V970968
EAN 4007430178701
UBB 500662371458
UNSPSC 27112700
Manufacturer article nr  628201000
Do not close this page. This message will disappear, when the page is fully loaded.