text.skipToContent text.skipToNavigation

Metabo Cylindrical mandrel 40 x 20 x 40mm


Article number 7F280923
Total length (mm) 40
Diameter 40
Material Aluminium oxide
Holding shaft (mm) 6
Granulation 24
Suitable for stainless steel Yes
Burr Yes
Packed per 1

Specifications

Total length (mm) 40
Diameter 40
Material Aluminium oxide
Holding shaft (mm) 6
Granulation 24
Suitable for stainless steel Yes
Burr Yes
Brand Metabo

Article numbers

Article number 7F280923
EAN 4007430228680
UBB 500662792612
UNSPSC 31191500
Manufacturer article nr  628339000
Do not close this page. This message will disappear, when the page is fully loaded.