text.skipToContent text.skipToNavigation

Metabo Cutting disc 76X2,5X10 INOX


Article number 1D556676
Application Cutting
Thickness (mm) 2.5
Disc diameter (mm) 76
Suitable for metal Yes
Bore diameter 10
Nonwoven fabric-fineness Other
Brand Metabo
Packed per 1

Specifications

Application Cutting
Thickness (mm) 2.5
Disc diameter (mm) 76
Suitable for metal Yes
Bore diameter 10
Nonwoven fabric-fineness Other
Brand Metabo
Model COMBINATOR INOX

Article numbers

Article number 1D556676
EAN 4061792174221
UBB 500713541414
UNSPSC 31191500
Manufacturer article nr  626872000
Do not close this page. This message will disappear, when the page is fully loaded.