text.skipToContent text.skipToNavigation

Metabo Cup brush 80 x 0,5mm M14


Article number 1Q361512
Design Bowl
Max. number of revolutions (1/min) 8600
Material Steel
Pin connection No
Brush diameter (mm) 80
Brand Metabo
Packed per 1

Specifications

Design Bowl
Max. number of revolutions (1/min) 8600
Material Steel
Pin connection No
Brush diameter (mm) 80
Brand Metabo

Article numbers

Article number 1Q361512
EAN 4007430407757
UBB 500662550226
UNSPSC 31191500
Manufacturer article nr  623710000
Do not close this page. This message will disappear, when the page is fully loaded.