text.skipToContent text.skipToNavigation

Metabo Cup brush 75 x 0,3mm M14


Article number 6L219613
Design Bowl
Max. number of revolutions (1/min) 11000
Material Steel
Pin connection No
Brush diameter (mm) 75
Brand Metabo
Packed per 1

Specifications

Design Bowl
Max. number of revolutions (1/min) 11000
Material Steel
Pin connection No
Brush diameter (mm) 75
Brand Metabo

Article numbers

Article number 6L219613
EAN 4007430407801
UBB 500662550069
UNSPSC 31191500
Manufacturer article nr  623715000
Do not close this page. This message will disappear, when the page is fully loaded.