text.skipToContent text.skipToNavigation

Metabo Cup brush 65 x 0,35mm M14


Article number 8W661150
Design Bowl
Max. number of revolutions (1/min) 11000
Material Steel
Pin connection No
Brush diameter (mm) 65
Brand Metabo
Packed per 1

Specifications

Design Bowl
Max. number of revolutions (1/min) 11000
Material Steel
Pin connection No
Brush diameter (mm) 65
Brand Metabo

Article numbers

Article number 8W661150
EAN 4007430408204
UBB 500662549426
UNSPSC 31191500
Manufacturer article nr  623796000
Do not close this page. This message will disappear, when the page is fully loaded.