text.skipToContent text.skipToNavigation

Metabo Cup brush 65 x 0,35mm M14


Article number 4Q930724
Design Bowl
Max. number of revolutions (1/min) 11000
Material Stainless steel
Pin connection No
Brush diameter (mm) 65
Brand Metabo
Packed per 1

Specifications

Design Bowl
Max. number of revolutions (1/min) 11000
Material Stainless steel
Pin connection No
Brush diameter (mm) 65
Brand Metabo

Article numbers

Article number 4Q930724
EAN 4007430408266
UBB 500662549830
UNSPSC 31191500
Manufacturer article nr  623801000
Do not close this page. This message will disappear, when the page is fully loaded.