text.skipToContent text.skipToNavigation

Metabo Cup brush 65 x 0,35mm 5/8


Article number 3Q969834
Design Bowl
Max. number of revolutions (1/min) 11000
Material Stainless steel
Pin connection No
Brush diameter (mm) 65
Brand Metabo
Packed per 1

Specifications

Design Bowl
Max. number of revolutions (1/min) 11000
Material Stainless steel
Pin connection No
Brush diameter (mm) 65
Brand Metabo

Article numbers

Article number 3Q969834
EAN 4007430408303
UBB 500662549269
UNSPSC 31191500
Manufacturer article nr  623805000
Do not close this page. This message will disappear, when the page is fully loaded.