text.skipToContent text.skipToNavigation

Metabo Cup brush 100 x 0,5mm M14


Article number 9N000309
Design Bowl
Max. number of revolutions (1/min) 8600
Material Steel
Pin connection No
Brush diameter (mm) 100
Brand Metabo
Packed per 1

Specifications

Design Bowl
Max. number of revolutions (1/min) 8600
Material Steel
Pin connection No
Brush diameter (mm) 100
Brand Metabo

Article numbers

Article number 9N000309
EAN 4007430407764
UBB 500662548840
UNSPSC 31191500
Manufacturer article nr  623711000
Do not close this page. This message will disappear, when the page is fully loaded.