text.skipToContent text.skipToNavigation

Metabo Crosscut & mitre saw KGS 254 M

Article number 2M004459
Width 515
Height 515
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 790
Nominal power consumption (W) 1800
Saw blade diameter (mm) 254

Specifications

Width 515
Height 515
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 790
Nominal power consumption (W) 1800
Saw blade diameter (mm) 254
Saw blade bore hole (mm) 30
Idle rotational speed (1/min) 4500
Mitre setting left (°) 47
Mitre setting right (°) 47
Inclination setting left (°) 47
Inclination setting right (°) 2
Width of bearing surface (mm) 340
Length of bearing surface (mm) 775
Cutting width 90°/90° (mm) 305
Cutting depth 90°/90° (mm) 92
Cutting width 90°/45° (mm) 305
Cutting depth 90°/45° (mm) 92
Cutting width 45°/45° (mm) 205
Cutting depth 45°/45° (mm) 47
Type KGS 254 M

Article numbers

Article number 2M004459
EAN 4007430247360
UBB 500658518542
UNSPSC 27112700
Manufacturer article nr  602540000
Do not close this page. This message will disappear, when the page is fully loaded.