text.skipToContent text.skipToNavigation

Metabo Cordless Sabre saw SSE 18 LTX COMPACT


Article number 7U304259
Nominal voltage (V) 18
No-load stroke rate (1/min) 3100
Stroke (mm) 13
Battery capacity (Ah) 4
Number of included batteries 2
Brand Metabo
Type SSE 18 LTX
Packed per 1

Specifications

Nominal voltage (V) 18
No-load stroke rate (1/min) 3100
Stroke (mm) 13
Battery capacity (Ah) 4
Number of included batteries 2
Brand Metabo
Type SSE 18 LTX

Article numbers

Article number 7U304259
EAN 4007430334855
UBB 500686797084
UNSPSC 27112700
Manufacturer article nr  602266800
Do not close this page. This message will disappear, when the page is fully loaded.