text.skipToContent text.skipToNavigation

Metabo Cordless Sabre saw SSE 18 LTX BL


Article number 2X083143
Nominal voltage (V) 18
Battery capacity (Ah) 8
Weight including battery-pack (kg) 3.4
Number of included batteries 2
Brand Metabo
Type SSE 18 LTX BL
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 8
Weight including battery-pack (kg) 3.4
Number of included batteries 2
Brand Metabo
Type SSE 18 LTX BL

Article numbers

Article number 2X083143
EAN 4061792172517
UBB 500713539863
UNSPSC 27112700
Manufacturer article nr  602267810
Do not close this page. This message will disappear, when the page is fully loaded.