text.skipToContent text.skipToNavigation

Metabo Cordless Lamp ULA 12 LED


Article number 7G011219
With connection cord and plug No
Voltage type DC
With switch No
With CEE-plug No
Lamp type LED not exchangeable
Nominal voltage (V) 12 - 12
With protective cover No
Packed per 1

Specifications

With connection cord and plug No
Voltage type DC
With switch No
With CEE-plug No
Lamp type LED not exchangeable
Nominal voltage (V) 12 - 12
With protective cover No
With light source Yes
Rated luminous flux according to IEC 62722-2-1 (lm) 210
Brand Metabo
Model POWERMAXX
Safety ULA 12 LED
Type BH_NF_inh_02_EN

Article numbers

Article number 7G011219
EAN 4061792002227
UBB 500700474231
UNSPSC 27112700
Manufacturer article nr  600788000
Do not close this page. This message will disappear, when the page is fully loaded.