text.skipToContent text.skipToNavigation

Metabo Cordless Hammer 600211540


Article number 8Y496219
Nominal voltage (V) 18
Battery capacity (Ah) 5.5
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 25
Max. number of strokes (1/min) 4500
Idle rotational speed (1/min) 0 - 1200
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 5.5
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 25
Max. number of strokes (1/min) 4500
Idle rotational speed (1/min) 0 - 1200
Number of included batteries 2

Article numbers

Article number 8Y496219
EAN 4007430334220
UBB 500695991942
UNSPSC 27112700
Manufacturer article nr  600211540
Do not close this page. This message will disappear, when the page is fully loaded.