text.skipToContent text.skipToNavigation

Metabo Cordless Hammer 600210800


Article number 2R165381
Nominal voltage (V) 18
Battery capacity (Ah) 4
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 25
Max. number of strokes (1/min) 4000
Idle rotational speed (1/min) 0 - 1100
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 4
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 25
Max. number of strokes (1/min) 4000
Idle rotational speed (1/min) 0 - 1100
Number of included batteries 2

Article numbers

Article number 2R165381
EAN 4007430334206
UBB 500695992106
UNSPSC 27112700
Manufacturer article nr  600210800
Do not close this page. This message will disappear, when the page is fully loaded.