text.skipToContent text.skipToNavigation

Metabo Cordless Hammer 2X 5.2AH


Article number 3E852636
Nominal voltage (V) 18
Battery capacity (Ah) 5.2
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 65
Max. number of strokes (1/min) 32300
Idle rotational speed 1st gear (1/min) 0 - 500
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 5.2
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 65
Max. number of strokes (1/min) 32300
Idle rotational speed 1st gear (1/min) 0 - 500
Idle rotational speed 2nd gear (1/min) 0 - 2050
Idle rotational speed 3rd gear (1/min) 0 - 3800
Number of included batteries 2

Article numbers

Article number 3E852636
EAN 4007430298249
UBB 500678919241
UNSPSC 27112700
Manufacturer article nr  602356650
Do not close this page. This message will disappear, when the page is fully loaded.