text.skipToContent text.skipToNavigation

Metabo Cordless Drill screwdriver BS12 Q 2X2,0AH


Article number 4J752658
Nominal voltage (V) 12
Battery capacity (Ah) 2
Idle rotational speed 1st gear (1/min) 0 - 360
Idle rotational speed 2nd gear (1/min) 0 - 1400
Number of included batteries 2
Brand Metabo
Model POWERMAXX
Packed per 1

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 2
Idle rotational speed 1st gear (1/min) 0 - 360
Idle rotational speed 2nd gear (1/min) 0 - 1400
Number of included batteries 2
Brand Metabo
Model POWERMAXX
Safety BS 12 Q
Type BH_NF_inh_02_EN

Article numbers

Article number 4J752658
EAN 4007430337825
UBB 500700473084
UNSPSC 27112700
Manufacturer article nr  601037500
Do not close this page. This message will disappear, when the page is fully loaded.