text.skipToContent text.skipToNavigation

Metabo Cordless Drill driver BS18LTXIMPULS BODY


Article number 0F970258
Nominal voltage (V) 18
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 65
Idle rotational speed 1st gear (1/min) 0 - 500
Idle rotational speed 2nd gear (1/min) 0 - 1700
Brand Metabo
Packed per 1

Specifications

Nominal voltage (V) 18
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 65
Idle rotational speed 1st gear (1/min) 0 - 500
Idle rotational speed 2nd gear (1/min) 0 - 1700
Brand Metabo
Type BS 18 LTX IMPULS

Article numbers

Article number 0F970258
EAN 4007430238917
UBB 500668621658
UNSPSC 27112700
Manufacturer article nr  602191890
Do not close this page. This message will disappear, when the page is fully loaded.