text.skipToContent text.skipToNavigation

Metabo Cordless Drill driver BS 18 LT BL


Article number 8E778810
Nominal voltage (V) 18
Battery capacity (Ah) 2
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 38
Idle rotational speed 1st gear (1/min) 0 - 600
Idle rotational speed 2nd gear (1/min) 0 - 2100
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 2
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 38
Idle rotational speed 1st gear (1/min) 0 - 600
Idle rotational speed 2nd gear (1/min) 0 - 2100
Number of included batteries 2
Brand Metabo
Type BS 18 LT BL

Article numbers

Article number 8E778810
EAN 4007430302304
UBB 500686838177
UNSPSC 27112700
Manufacturer article nr  602325550
Do not close this page. This message will disappear, when the page is fully loaded.