text.skipToContent text.skipToNavigation

Metabo Cordless Drill driver 2X2,0AH


Article number 1B230976
Nominal voltage (V) 18
Battery capacity (Ah) 2
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 20
Idle rotational speed 1st gear (1/min) 0 - 450
Idle rotational speed 2nd gear (1/min) 0 - 1800
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 2
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 20
Idle rotational speed 1st gear (1/min) 0 - 450
Idle rotational speed 2nd gear (1/min) 0 - 1800
Number of included batteries 2
Brand Metabo
Type BS 18 L SET

Article numbers

Article number 1B230976
EAN 4007430327406
UBB 500678918250
UNSPSC 27112700
Manufacturer article nr  602321870
Do not close this page. This message will disappear, when the page is fully loaded.