text.skipToContent text.skipToNavigation

Metabo Cordless Drill 602350800


Article number 5G567047
Nominal voltage (V) 18
Battery capacity (Ah) 4
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 65
Idle rotational speed 1st gear (1/min) 0 - 500
Idle rotational speed 2nd gear (1/min) 0 - 1850
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 4
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 65
Idle rotational speed 1st gear (1/min) 0 - 500
Idle rotational speed 2nd gear (1/min) 0 - 1850
Number of included batteries 2

Article numbers

Article number 5G567047
EAN 4007430336781
UBB 500695991371
UNSPSC 27112700
Manufacturer article nr  602350800
Do not close this page. This message will disappear, when the page is fully loaded.