text.skipToContent text.skipToNavigation

Metabo Cordless Drill 602334800


Article number 4R761408
Nominal voltage (V) 18
Battery capacity (Ah) 4
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 38
Idle rotational speed 1st gear (1/min) 0 - 600
Idle rotational speed 2nd gear (1/min) 0 - 2100
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 4
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 38
Idle rotational speed 1st gear (1/min) 0 - 600
Idle rotational speed 2nd gear (1/min) 0 - 2100
Number of included batteries 2
Brand Metabo
Type BS 18 LT BL Q

Article numbers

Article number 4R761408
EAN 4007430334947
UBB 500695991116
UNSPSC 27112700
Manufacturer article nr  602334800
Do not close this page. This message will disappear, when the page is fully loaded.