text.skipToContent text.skipToNavigation

Metabo Cordless Drill 602102800


Article number 3F450850
Nominal voltage (V) 18
Battery capacity (Ah) 4
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 38
Idle rotational speed 1st gear (1/min) 0 - 450
Idle rotational speed 2nd gear (1/min) 0 - 1600
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 4
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 38
Idle rotational speed 1st gear (1/min) 0 - 450
Idle rotational speed 2nd gear (1/min) 0 - 1600
Number of included batteries 2
Brand Metabo
Type BS 18 LT

Article numbers

Article number 3F450850
EAN 4007430334114
UBB 500695994342
UNSPSC 27112700
Manufacturer article nr  602102800
Do not close this page. This message will disappear, when the page is fully loaded.