text.skipToContent text.skipToNavigation

Metabo Concrete drill set 627180000


Article number 9Z321493
Holding system Other
Diameter (mm) 4 - 10
Total number of tools 5
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system Other
Diameter (mm) 4 - 10
Total number of tools 5
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 5
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 5
Brand Metabo

Article numbers

Article number 9Z321493
EAN 4007430444301
UBB 500662302073
UNSPSC 27112700
Manufacturer article nr  627180000
Do not close this page. This message will disappear, when the page is fully loaded.