text.skipToContent text.skipToNavigation

Metabo Concrete drill 8 x 120mm


Article number 1Q309367
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 70
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 120
Diameter drill (mm) 8
Holding system Other
Cutting length (mm) 70
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Tip angle (°) 130
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Metabo

Article numbers

Article number 1Q309367
EAN 4007430069559
UBB 500662283000
UNSPSC 27112700
Manufacturer article nr  627652000
Do not close this page. This message will disappear, when the page is fully loaded.