text.skipToContent text.skipToNavigation

Metabo Concrete drill 6 x 100mm


Article number 7I694578
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 55
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 100
Diameter drill (mm) 6
Holding system Other
Cutting length (mm) 55
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Tip angle (°) 130
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Metabo

Article numbers

Article number 7I694578
EAN 4007430069528
UBB 500662282275
UNSPSC 27112700
Manufacturer article nr  627646000
Do not close this page. This message will disappear, when the page is fully loaded.