text.skipToContent text.skipToNavigation

Metabo Concrete drill 5,5 x 85mm


Article number 5U550690
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 50
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 85
Diameter drill (mm) 5.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 50
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Tip angle (°) 130
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Metabo

Article numbers

Article number 5U550690
EAN 4007430069771
UBB 500662289460
UNSPSC 27112700
Manufacturer article nr  627226000
Do not close this page. This message will disappear, when the page is fully loaded.