text.skipToContent text.skipToNavigation

Metabo Concrete drill 14 x 200mm


Article number 5K854716
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 135
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 200
Diameter drill (mm) 14
Holding system Cylindrical plug-in axle
Cutting length (mm) 135
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Tip angle (°) 130
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Metabo
Model Pro

Article numbers

Article number 5K854716
EAN 4007430070012
UBB 500662287894
UNSPSC 27112700
Manufacturer article nr  627429000
Do not close this page. This message will disappear, when the page is fully loaded.