text.skipToContent text.skipToNavigation

Metabo Concrete drill 12 x 200mm


Article number 5C377747
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 150
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 200
Diameter drill (mm) 12
Holding system Cylindrical plug-in axle
Cutting length (mm) 150
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Tip angle (°) 130
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Metabo

Article numbers

Article number 5C377747
EAN 4007430069733
UBB 500662284412
UNSPSC 27112700
Manufacturer article nr  627698000
Do not close this page. This message will disappear, when the page is fully loaded.