text.skipToContent text.skipToNavigation

Metabo Compressed air line 22mm 25m


Article number 1Q198146
Connection 1 Other
Connection 2 Other
Quality class Other
Chamfered Yes
Material Other
Outer pipe diameter (mm) 22
With heating cable No
Packed per 1

Specifications

Connection 1 Other
Connection 2 Other
Quality class Other
Chamfered Yes
Material Other
Outer pipe diameter (mm) 22
With heating cable No
Capped No
With pipe sleeve No
Pipe colour Black
Diffusion-proof No
With thermal insulation No
Type approval according to BBR/EKS No
Brand Metabo

Article numbers

Article number 1Q198146
EAN 4003665289069
UBB 500662642221
UNSPSC 42272202
Manufacturer article nr  7851194180
Do not close this page. This message will disappear, when the page is fully loaded.