text.skipToContent text.skipToNavigation

Metabo Compressed air distributor 3/8 x 3


Article number 3T074171
Design Other
Connection 1 Internal thread cylindrical BSPP-G (ISO 228-1)
Connection 2 Internal thread cylindrical BSPP-G (ISO 228-1)
Quality class Other
Material Brass
Swept entry type (with inner radius) No
Capped No
Packed per 1

Specifications

Design Other
Connection 1 Internal thread cylindrical BSPP-G (ISO 228-1)
Connection 2 Internal thread cylindrical BSPP-G (ISO 228-1)
Quality class Other
Material Brass
Swept entry type (with inner radius) No
Capped No
With sealing rings/gaskets No
Nominal diameter connection 2 3/8 inch (10)
Nominal diameter connection 3 3/8 inch (10)
Nominal diameter connection 4 3/8 inch (10)
Connection 3 Internal thread cylindrical BSPP-G (ISO 228-1)
Connection 4 Internal thread cylindrical BSPP-G (ISO 228-1)
With buffer stud No
FM quality mark No
UL quality mark No
ULC quality mark No
LPCB quality mark No
Reducing No
Nominal diameter connection 1 3/8 inch (10)
Surface treatment Other
System-specific No
Multi-part Yes
DIN-CERTCO certificate No
VdS quality mark No
With approval for TÜV No
KIWA certified No
Gastec QA mark No
Type approval according to BBR/EKS No
Brand Metabo

Article numbers

Article number 3T074171
EAN 4007430268921
UBB 500662642890
UNSPSC 42272202
Manufacturer article nr  628760000
Do not close this page. This message will disappear, when the page is fully loaded.