text.skipToContent text.skipToNavigation

Metabo Combination flap disc 125MM


Article number 0L525909
Application Grinding
Max. number of revolutions (1/min) 3000
Disc diameter (mm) 125
Bore diameter 22.2
Nonwoven fabric-fineness Fineness coarse
Flap disc Yes
Brand Metabo
Packed per 1

Specifications

Application Grinding
Max. number of revolutions (1/min) 3000
Disc diameter (mm) 125
Bore diameter 22.2
Nonwoven fabric-fineness Fineness coarse
Flap disc Yes
Brand Metabo

Article numbers

Article number 0L525909
EAN 4007430204127
UBB 500662330298
UNSPSC 27112700
Manufacturer article nr  626415000
Do not close this page. This message will disappear, when the page is fully loaded.