text.skipToContent text.skipToNavigation

Metabo Combi drill SB 18 LTX QUICK BODY

Article number 4M816679
Nominal voltage (V) 18
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 65
Max. number of strokes (1/min) 32300
Idle rotational speed 1st gear (1/min) 0 - 500
Idle rotational speed 2nd gear (1/min) 0 - 1700

Specifications

Nominal voltage (V) 18
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 65
Max. number of strokes (1/min) 32300
Idle rotational speed 1st gear (1/min) 0 - 500
Idle rotational speed 2nd gear (1/min) 0 - 1700
Brand Metabo
Type SB18LTX QUICK

Article numbers

Article number 4M816679
EAN 4007430287069
UBB 500658495774
UNSPSC 27112700
Manufacturer article nr  602200840
Do not close this page. This message will disappear, when the page is fully loaded.