text.skipToContent text.skipToNavigation

Milwaukee M12 FPP2A2-602X Powerpack Set in HD Box Percussion Drill/Impact Driver 5-Piece


Article number 9G993715
Power supply Battery (rechargeable)
With charging station Yes
Number of drilling machines 1
Number of machines 2
Number of screw drivers (battery) 1
Number of included batteries 2
Brand Milwaukee
Packed per 1

Specifications

Power supply Battery (rechargeable)
With charging station Yes
Number of drilling machines 1
Number of machines 2
Number of screw drivers (battery) 1
Number of included batteries 2
Brand Milwaukee
Weight per piece (g) 4799
Commodity code
Model M12 FPP2A2-602X
Type Powerpack Set

Article numbers

Article number 9G993715
EAN 4058546408732
UBB 500584132418
UNSPSC 27112700
Manufacturer article nr  4933480588
Do not close this page. This message will disappear, when the page is fully loaded.