text.skipToContent text.skipToNavigation

Metabo Circular saw KS 85 FS


Article number 8J173648
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 2000
Machine weight (kg) 8.4
Cutting depth (90°) (mm) 85
Cutting depth (45°) (mm) 65
Saw blade diameter (mm) 235
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 2000
Machine weight (kg) 8.4
Cutting depth (90°) (mm) 85
Cutting depth (45°) (mm) 65
Saw blade diameter (mm) 235
Saw blade bore hole (mm) 30
Max. pivoting range (°) 48
Idle rotational speed (1/min) 4500 - 4500
Brand Metabo
Type KS 85 FS

Article numbers

Article number 8J173648
EAN 4061792183124
UBB 500716789119
UNSPSC 27112700
Manufacturer article nr  601085000
Do not close this page. This message will disappear, when the page is fully loaded.