text.skipToContent text.skipToNavigation

Metabo Circular saw KS 66 FS


Article number 1R684322
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1500
Machine weight (kg) 4.9
Cutting depth (90°) (mm) 66
Cutting depth (45°) (mm) 47
Saw blade diameter (mm) 190
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1500
Machine weight (kg) 4.9
Cutting depth (90°) (mm) 66
Cutting depth (45°) (mm) 47
Saw blade diameter (mm) 190
Saw blade bore hole (mm) 30
Max. pivoting range (°) 47
Idle rotational speed (1/min) 5000 - 5000
Brand Metabo
Type KS 66 FS

Article numbers

Article number 1R684322
EAN 4061792007475
UBB 500716788533
UNSPSC 27112700
Manufacturer article nr  601066000
Do not close this page. This message will disappear, when the page is fully loaded.