text.skipToContent text.skipToNavigation

Metabo Circular saw blade HW/CT 350 x 30 22 FZ


Article number 4O220136
Saw blade diameter (mm) 350
Bore diameter 30
Suitable for wood Yes
Number of teeth 22
Brand Metabo
Packed per 1

Specifications

Saw blade diameter (mm) 350
Bore diameter 30
Suitable for wood Yes
Number of teeth 22
Brand Metabo

Article numbers

Article number 4O220136
EAN 4007430177285
UBB 500662328078
UNSPSC 27112700
Manufacturer article nr  628017000
Do not close this page. This message will disappear, when the page is fully loaded.