text.skipToContent text.skipToNavigation

Bosch GSH 11 E Demolition Hammer 1.5kW 1890SPM 16.8J SDS Max Socket


Article number B4370.000.010
Height 270
Length (m) 570
Nominal power consumption (W) 1500
Machine weight (kg) 10.1
Max. single-blow energy (J) 16.8
Tool insertion SDS-max socket
Max. number of strokes (1/min) 1890
Packed per 1

Specifications

Height 270
Length (m) 570
Nominal power consumption (W) 1500
Machine weight (kg) 10.1
Max. single-blow energy (J) 16.8
Tool insertion SDS-max socket
Max. number of strokes (1/min) 1890
Brand Bosch
Weight per piece (g) 10100
Commodity code
Model GSH 11 E
Type Demolition Hammer

Article numbers

Article number B4370.000.010
EAN 3165140203869
UBB 500505904184
UNSPSC 27112705
Manufacturer article nr  0611316703
Do not close this page. This message will disappear, when the page is fully loaded.