text.skipToContent text.skipToNavigation

Bosch GSH 16-30 Demolition Hammer 1.75kW 1300SPM 41J


Article number B4375.000.015
Width 255
Voltage (V) 230
Length (m) 760
Nominal power consumption (W) 1750
Machine weight (kg) 16.5
Max. single-blow energy (J) 41
Tool insertion Other
Packed per 1

Specifications

Width 255
Voltage (V) 230
Length (m) 760
Nominal power consumption (W) 1750
Machine weight (kg) 16.5
Max. single-blow energy (J) 41
Tool insertion Other
Max. number of strokes (1/min) 1300
Brand Bosch
Weight per piece (g) 11500
Commodity code
Model GSH 16-30
Type Demolition Hammer

Article numbers

Article number B4375.000.015
EAN 3165140410380
UBB 500504686725
UNSPSC 27112705
Manufacturer article nr  0611335100
Do not close this page. This message will disappear, when the page is fully loaded.