text.skipToContent text.skipToNavigation

Metabo Carbide multi-spur machine bit 20X90MM


Article number 4V125660
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 8
Holding system Other
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 90
Diameter drill (mm) 20
Shaft diameter (mm) 8
Holding system Other
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Metabo

Article numbers

Article number 4V125660
EAN 4007430101778
UBB 500662308682
UNSPSC 31390000
Manufacturer article nr  625123000
Do not close this page. This message will disappear, when the page is fully loaded.